Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
ERICKSON

Cargo Strap, Ratchet, 10ft x 1In, 400lb, PK2

  • Item # 4TLW9
  • Mfr. Model # 31302
  • Catalog Page # N/A
  • UNSPSC # 31162406
Cargo Strap,Ratchet,10ft x 1In,400lb,PK2 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Cargo Strap
  • Adjustment Type Retractable Ratchet
  • Strap Length 10 ft.
  • Strap Width 1"
  • Working Load Limit 400 lb.
  • Breaking Strength 1200 lb.
  • Body Material Polyester
  • Hardware Material Steel
  • Color Red
  • Fitting Style S-Hook
  • For Use With Pickups and Trailers
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms