DV
ERGOMATES

Light Duty Antifatigue Soles, Men's Size 5 to 7, Black/Brown

  • Item # 5YZU3
  • My Part #
  • Mfr. Model # G87903R
  • Catalog Page # N/A
  • Catalog Group # D9541
  • UNSPSC # 46181605
Light Duty Antifatigue Soles, Men's Size 5 to 7, Black/Brown close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

ErgoMate Lite
For light applications; ideal for the occasional user and individuals 150 lb. or less. Offer exceptional fit and support to individuals walking or standing for long periods of time.
ErgoMates Antifatigue Outsoles

View More

Technical Specs

  • Item Light Duty Antifatigue Soles
  • Size 5 to 7
  • Color Black/Brown
  • Gender Men's
  • Material PVC/EVA
  • Features For Individuals 150 lbs or Less.
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.