Skip Content

DV
ERGOMATES

Antifatigue Soles, Men's Size 5 to 7, Black/White

  • Item # 4XTY3
  • My Part #
  • Mfr. Model # G88903W
  • Catalog Page # 1754
  • Catalog Group # D9578
  • UNSPSC # 46181605
Antifatigue Soles, Men's Size 5 to 7, Black/White close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

The ErgoMates outsole is Impacto®'s solution to tired, sore, fatigued feet. It features an antifatigue EVA foam cushion insole to reduce impact and shock. Designed to insulate feet from cold, hard floors. The dual-layer antislip sole provide superior slip resistance on any slippery surface—wet or dry. Proprietary strap system attaches securely to your existing footwear. Self-cleaning tread design. Easily cleanable. Resistant against most oils, solvents, and cleaning agents.

View More

Technical Specs

  • Item Antifatigue Soles
  • Size 5 to 7
  • Color Black/White
  • Gender Men's
  • Material EVA Foam, Rubber Blend, Brushed Nylon
  • Features Anti-Slip Sole
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.