WG
ERGODYNE

Yellow/Green with Silver Stripe Traffic Vest, ANSI 3, Zipper Closure, 4XL/5XL

  • Item # 3UXG9
  • My Part #
  • Mfr. Model # 22129
  • Catalog Page # N/A
  • Catalog Group # E4708
  • UNSPSC # 46181531
Yellow/Green with Silver Stripe Traffic Vest, ANSI 3, Zipper Closure, 4XL/5XL close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $21.20 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

  • Shipping Weight 0.8 lbs.
Country of Origin Indonesia Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Ergodyne GloWear® standard safety vest is constructed with a zipper closure and durable mesh fabric to help keep workers cool. Reflective material and contrasting stripes help keep workers highly visible on the jobsite. Vest include 1 inside and 2 outside pocket as well as a single radio mic tab.

View More

Technical Specs

  • Item High Visibility Vest
  • ANSI Class 3
  • Vest Size 4XL/5XL
  • Traffic Safety Vest Color Yellow/Green
  • Fits Chest Size 58" to 64"
  • Gender Unisex
  • Stripe Color Silver
  • Vest Material Polyester Mesh
  • Vest Closure Type Zipper
  • ATPV Rating Not Rated
  • Vest Stripe Color Family Silver
  • Back Stripe Pattern U-Block
  • Vest Length 28"
  • Number of Pockets (Inside) 1
  • Number of Pockets (Outside) 2
  • Number of Pockets with Closure 2
  • Features Single radio Mic Tab
  • Standards ANSI/ISEA 107-2010
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.