Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ERGODYNE

Tool Lanyard, 35 to 42" Length, Black, 10 lb. Max. Working Load

  • Item# 9T731
  • Mfr. Model# 19002
  • Catalog Page# N/A
  • UNSPSC# 46182302
Tool Lanyard, 35 to 42" Length, Black, 10 lb. Max. Working Load close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Tool Lanyard
  • Max. Working Load 10 lb.
  • Length 35 to 42"
  • Color Black
  • Line Material Nylon Tubular Webbing
  • Hardware Single Carabiner
  • Hardware Material Aluminum
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms