Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ERGODYNE

Reusable Tie Hook, Dbl Belt, 19-11/16 In L

  • Item# 5ELP6
  • Mfr. Model# 3580L
  • Catalog Page# N/A
  • UNSPSC# 24102101
Reusable Tie Hook,Dbl Belt,19-11/16 In L close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Reusable Tie Hook
  • Length 19-11/16"
  • Hook Style Double Belt with Connecting Link
  • Load Capacity 55 lb.
  • Material Nylon 66
  • Color Hi Vis Orange
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms