ST
ERGODYNE

Red Step-In Combination Gear Bag, Nylon, 29 in Length, 15 in Width, 15 in Height

  • Item # 3RTN7
  • My Part #
  • Mfr. Model # GB5060
  • Catalog Page # N/A
  • UNSPSC # 42171916
Red Step-In Combination Gear Bag,  Nylon,  29 in Length,  15 in Width,  15 in Height close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Safety~Fire Fighting Clothing and Accessories~Wildland Gear Packs and Bags


$75.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 2.35 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Flat-top bag has 3 compartments to store your boots in the middle and other items in the ends. Tough nylon exterior with double-coated polyurethane on the inside. Heavy-duty double-pull zipper closure and bag has a removable shoulder strap. Red color with yellow Maltese cross.

View More

Technical Specs

  • Item Step-In Combination Gear Bag
  • Color Red
  • Material Nylon
  • Height 15 in
  • Width 15 in
  • Length 29 in
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms