Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ERGODYNE

Men's Hi-Visibility Lime/Black, Black and Gray Nylon Hi-Visibility Rain Jacket with Hood, Size 4XL,

  • Item# 2VGN3
  • Mfr. Model# 8360
  • Catalog Page# 2136
  • Catalog Group# D2325
  • UNSPSC# 46181525
Men's Hi-Visibility Lime/Black, Black and Gray Nylon Hi-Visibility Rain Jacket with Hood, Size 4XL, close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Rain Jackets and Coats

Technical Specs

  • Item Hi-Visibility Rain Jacket with Hood
  • Gender Men's
  • Color Hi-Visibility Lime/Black, Black and Gray
  • Size 4XL
  • Fits Chest Size 58" to 60"
  • Material Nylon
  • Jacket Length 38"
  • Closure Type Storm Front, Zipper, Snaps
  • Number of Inside Pockets 3
  • Number of Outside Pockets 3
  • Fabric Weight 320D
  • Liner Material Nylon
  • Seam Style Heat Sealed
  • Resists Water, Wind
  • Includes Level 2 ANSI Compliant 2" Silver Reflective Tape, Insert Drawstring Hood
  • Standards ANSI 107 Class 2
  • ANSI Class ANSI 107 Class 2
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms