Skip Content

NC
ERGODYNE

Misting System,2 gal. Tank Capacity

  • Item # 402W62
  • My Part #
  • Mfr. Model # 6095T
  • Catalog Page # 1002
  • UNSPSC # 21101801
Misting System,2 gal. Tank Capacity close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $50.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 3.7 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Erogodyne SHAX® 6095 Misting System is a handheld fully portable tank that comes with a pressurized hand pump, hose connections, and 25-ft. of tubing with 8 stainless steel nozzles. This system provides a super fine mist, helping cooling areas up to 30°F below ambient air temperature. High-performing pumps with hose connection allows for continuous misting for up to 20 minutes. Tank has top funnel for easy filling and refilling. Includes hook and loop straps for easy attachments to tent frame.

View More

Technical Specs

  • Item Misting System
  • Tank Capacity 2 gal.
  • Tank Material Polyethylene
  • Hose Length 25 ft.
  • Hose Material Polyurethane
  • Wand Length 10"
  • Wand Material Plastic
  • Application Agriculture, Construction, Landscaping
  • Features High Performance Pressure Pump
  • Includes Additional Tank
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.