Skip Content

DV
ERGODYNE

Men's Anti-Fatigue Molded Insole, Size: 5 to 6-1/2

  • Item # 2VDD4
  • My Part #
  • Mfr. Model # 6386
  • Catalog Page # N/A
  • Catalog Group # D0358
  • UNSPSC # 42241706
AntiFatigue Molded Insole,Mn,5-6-1/2,PR close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Anti-Fatigue Molded Insole
  • Gender Men's
  • Size 5 to 6-1/2
  • Length 10-3/8"
  • Width 3-1/2"
  • Thickness 1-1/2"
  • Material Zero Rebound EVA Foam, Rubber Blend, Brushed Nylon, Neoform Heel
  • Color Yellow/Gray/Black/Orange
  • Features Zero Rebound Forefoot and Heel, Rear Foot Control Bar, Air Perforations, Antimicrobial Treated
  • Prevents Bacteria, Yeast, Fungi and Mold
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms