Skip Content

DV
ERGODYNE

Men's Anti-Fatigue Molded Insole, Size: 5 to 6-1/2

  • Item # 2VDC8
  • My Part #
  • Mfr. Model # 6384
  • Catalog Page # N/A
  • Catalog Group # D0357
  • UNSPSC # 42241706
AntiFatigue Molded Insole,Mn,5-6-1/2,PR close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Insoles

Technical Specs

  • Item Anti-Fatigue Molded Insole
  • Gender Men's
  • Size 5 to 6-1/2
  • Length 10-3/8"
  • Width 3-1/2"
  • Thickness 1-1/2"
  • Material EVA Foam, Rubber Blend, Brushed Nylon, Neoform Heel
  • Color Yellow/Gray/Black/Orange
  • Features Air Perforations, Antimicrobial Treated, Shock Absorbing Forefoot and Heel
  • Prevents Bacteria, Yeast, Fungi and Mold
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms