Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

WG
ERGODYNE

Anti-Vibration Mechanics Gloves, Visco Elastic Gel Polymer/PVC/Synthetic Leather Palm Material, Blac

  • Item# 2NNW5
  • Mfr. Model# 710
  • Catalog Page# N/A
  • Catalog Group# D0781
  • UNSPSC# 46181504
Anti-Vibration Mechanics Gloves, Visco Elastic Gel Polymer/PVC/Synthetic Leather Palm Material, Blac close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Full-Fingered Mechanic’s Glove is a full-fingered gloves that offer superb dexterity, function and protection for the professional tradesman. XL.

View More

Technical Specs

  • Item Anti-Vibration Mechanics Gloves
  • Size XL
  • Color Black
  • Palm Material Visco Elastic Gel Polymer/PVC/Synthetic Leather
  • Palm Construction Abrasion Resistant PVC/Spandex
  • Finger Style Full
  • Back Material Neoprene
  • Knuckle Padding Material Neoprene
  • Cuff Shirred
  • Closure Type Hook-and-Loop
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.