Skip Content
WV
ERGODYNE

Long Sleeve Thermal Shirt, Polyester, Gray, L, 1 EA

  • Item # 2UMJ9
  • Mfr. Model # 6435
  • Catalog Page # N/A
  • Catalog Group # D2357
  • UNSPSC # 46181529
Long Sleeve Thermal Shirt, Polyester, Gray, L, 1 EA close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Thermal Underwear

Product Details

Offers compression and support in a close, comfortable fit for optimal moisture wicking performance. Dries quickly and prevents odors. Lightweight fabrics stretch for complete range of movement without binding.

View More

Technical Specs

  • Item Long Sleeve Thermal Shirt
  • Size L
  • Color Gray
  • Fits Chest Size 41" to 44"
  • Fabric Weight 6 oz.
  • Material Polyester
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms