Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ERGODYNE

Kneeling Pad, 16 x 28in, Black

  • Item# 3LHV1
  • Mfr. Model# 18385
  • Catalog Page# N/A
  • UNSPSC# 46181505
Kneeling Pad,16 x 28in,Black close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Kneeling Pad
  • Length 28"
  • Width 16"
  • Thickness 1"
  • Material Closed Cell Foam Rubber
  • Edges Squared
  • Color Black
  • Features Cut Out Carry Handle
  • Application For Maintenance, Utilitiy, Petroleum Production, Telecomunication and Tire Mount Workers on Cold, Hard, Steel Concrete or Grated Surfaces
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms