Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

WV
ERGODYNE

Jacket,No Insulation,Black,XL

  • Item # 1MTN5
  • My Part #
  • Mfr. Model # 6445
  • Catalog Page # N/A
  • Catalog Group # D2363
  • UNSPSC # 46181533
Jacket,No Insulation,Black,XL close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Serves as the insulation layer, managing both body temperature and dryness. Designed for optimal performance and comfort. Antimicrobial material wicks moisture away from body, dries quickly, and prevents odors. Lightweight fabrics stretch for complete range of movement without binding.

View More

Technical Specs

  • Item Jacket
  • Gender Men's
  • Size XL
  • Fits Chest Size 44" to 47"
  • Color Black
  • Length 10-1/2"
  • Material Polyester
  • Closure Type Zipper
  • Fabric Weight 8 oz.
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms