Skip Content
TP
ERGODYNE

Hydration Pack, 70 oz./2L, Black

  • Item # 32NC07
  • My Part #
  • Mfr. Model # 5157
  • Catalog Page # N/A
  • UNSPSC # 51191906
Hydration Pack,70 oz./2L,Black close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $81.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 2.35 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Ergodyne hydration pack features closed-cell insulation to keep liquids cool or warm. Leakproof antimicrobial bite valve with cover provide protection from contaminants. Durable 600D water-resistant rip stop polyester shell. Adjustable padded shoulder and chest straps for added comfort. Breakaway shoulder straps provide additional security. Wide-mouth opening for easy filling and cleaning. Zip-up cover helps keep out debris.

View More

Technical Specs

  • Item Hydration Pack
  • Capacity 70 oz./2L
  • Depth 3"
  • Length 17"
  • Width 9"
  • Material 600D Polyester Shell, EVA Reservoir
  • Color Black
  • Features Durable 600d Water Resistant Rip Stop Polyester Shell, Vented Shoulder Straps and Back for Maximum Breathability, 8mm EVA Foam Padding On Shoulder Straps for Added Comfort, Five Zippered Compartments, Multiple D-Rings and Nylon Daisy Chain Webbing for Gear Storage, Insulated Pack and Tube Keeps Water Cool, 100% Antimicrobial Bite Valve with Cover to Protect Against Contaminants, Breakaway Shoulder Straps for Additional Security, Wide Mouth Opening for Easy Filling and Cleaning, Capacity: 2L (2000mL) /70 oz./2.2 hr.
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.