Skip Content

ST
ERGODYNE

Hydration Pack, 70 oz./2L, Black

  • Item # 1RY39
  • My Part #
  • Mfr. Model # GB5155
  • Catalog Page # 1840
  • UNSPSC # 49121510
Hydration Pack, Black, 70 oz./2L close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $47.20 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 3.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Ergodyne hydration pack features closed-cell insulation to keep liquids cool or warm. Leakproof antimicrobial bite valve with cover provide protection from contaminants. Durable 600D water-resistant rip stop polyester shell. Adjustable padded shoulder and chest straps for added comfort. Breakaway shoulder straps provide additional security. Wide-mouth opening for easy filling and cleaning. Zip-up cover helps keep out debris.

View More

Technical Specs

  • Item Hydration Pack
  • Capacity 70 oz./2L
  • Depth 2"
  • Length 19"
  • Width 11"
  • Material Nylon Shell, Vinyl Bladder
  • Color Black
  • Features Adjustable Padded Shoulder and Chest Straps
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Hydration Pack, 70 oz./2L, Black is rated 4.0 out of 5 by 1.
Rated 4 out of 5 by from Good Quality but Needs more storage I purchased this Hydration pack to use on hikes and jogs. I'm very happy with the quality and I found that it's easy to use. I throw a bunch of ice cubes in the bladder pack before filling it with cold water. I like how the weight of 72 oz of water is evenly distributed so it doesn't feel heavy on my back at all.The chest strap also helps to provide a comfortable fit. The only thing I wish it had is an extra pocket for cash, keys, ID. No extra pockets or zippers on the backpack; you might be able to shove a few things in on top of the bladder but the backpack is really intended to only hold the bladder. Overall, I recommend this product.
Date published: 2012-07-05
  • y_2018, m_5, d_19, h_19
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.8
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_1
  • loc_en_US, sid_1RY39, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.