Skip Content


General Utility Mechanics Gloves, Synthetic Leather Palm Material, Black, 2XL, PR 1

  • Item # 2NNX7
  • My Part #
  • Mfr. Model # 815
  • Catalog Page # N/A
  • Catalog Group # D0732
  • UNSPSC # 46181504
Mechanics Gloves,Full Finger,2XL,PR close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

ProFlex® Utility EZ
Feature air back mesh, reinforced fingertips, terry thumb brow wipe, and flair cuff for easy on/off.
Mechanic's Gloves

View More

Technical Specs

  • Item Mechanics Gloves
  • Sub-Category General Utility
  • Size 2XL
  • Color Black
  • Palm Material Synthetic Leather
  • Palm Construction Spandex
  • Back Material Airmesh
  • Stitching Material Nylon
  • Cuff Gauntlet
  • Closure Type Hook-and-Loop
  • Finger Style Full
  • Thumb Style Wing
  • Lining Tricot
How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products