Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

ST
ERGODYNE

Elastic Tool Tails, 11" Length, HV Lime, 10 lb. Max. Working Load

  • Item # 32TN24
  • My Part #
  • Mfr. Model # 3713
  • Catalog Page # 893
  • UNSPSC # 49211805
Elastic Tool Tails, 11" Length, HV Lime, 10 lb. Max. Working Load close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $23.65 / pkg. of 3
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.25 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Ergodyne Squids® 3713 Elastic Loop Tool Tails™ can be used as an anchor point on a belt, harness, or separate structure. They create retrofit attachment points to a variety of tools and equipment using Squids® Tool Traps. The stretch cord has lock stitching at both ends for extra stability. An adjustable barrel lock can be used for tool attachment. Fully enclosed plated swiveling D-rings for secure attachment. Applications include: telecommunications, municipalities, construction, utilities, wind energy, oil and gas, power generation, and railway.

View More

Technical Specs

  • Item Elastic Tool Tails
  • Max. Working Load 10 lb.
  • Length 11"
  • Color HV Lime
  • Line Material Tubular Nylon Webbing
  • Hardware O-Ring with Loop
  • Hardware Material Plated Steel, Stretch Cord
  • Includes (3) Elastic Loop Tool Tails with Adjustable Barrel Lock and Swivel Connection
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.