DG
ERGODYNE

Cut Resistant Gloves, ANSI/ISEA Cut Level 2 Lining, Lime, Orange, XL, PR 1

  • Item # 32MD38
  • My Part #
  • Mfr. Model # 921
  • Catalog Page # N/A
  • Catalog Group # H7934
  • UNSPSC # 46181504
Cut Resistant Gloves, ANSI/ISEA Cut Level 2 Lining, Lime, Orange, XL, PR 1 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Cut Resistant Gloves
  • ANSI/ISEA Cut Level 2
  • ANSI/ISEA Abrasion Level 2
  • ANSI/ISEA Puncture Level 2
  • Glove Size XL
  • Palm Material Foam Rubber
  • Color Lime, Orange
  • Cuff Elastic
  • Glove Length 11"
  • Application General Maintenance, General Construction, Material Handling,Shipping,Receiving, Assembly, Warehousing
  • Finger Style Full Finger, TPR Rubber Reinforced
  • Gauge 10
  • Knuckle Padding Material Molded TPR
  • Standards EN 420, EN 388: 2242
  • Thumb Style Wing
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.