NC
ERGODYNE

Cut Resistant Gloves, ANSI/ISEA Cut Level 3 Lining, Black, High Visibility Lime, 2XL, PR 1

  • Item # 21EL11
  • My Part #
  • Mfr. Model # 925CPWP
  • Catalog Page # N/A
  • Catalog Group # H3931
  • UNSPSC # 46181504
Cut Resistant Gloves, ANSI/ISEA Cut Level 3 Lining, Black, High Visibility Lime, 2XL, PR 1 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $82.25 / pair
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 10.56 lbs.
Country of Origin Indonesia Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Armortex® palm and EVA foam padding provide enhanced cut, puncture, and dorsal/palm impact protection with enhanced grip and durability in mud and fluids. Hipora® breathable water/windproof insert and 3M™ Thinsulate™ insulation keep hands warm and dry. Armor flex zones aid dexterity. Reflective accents help keep wearer visible in low light.

View More

Technical Specs

  • Item Cut Resistant Gloves
  • ANSI/ISEA Cut Level 3
  • ANSI/ISEA Abrasion Level 4
  • Suggested Use Environment Oily
  • Glove Size 2XL
  • Puncture Resistant Yes
  • Palm Material Armortex(R)
  • Color Black, High Visibility Lime
  • Cuff Slip-On
  • Glove Coating Finish Rough
  • Glove Cut Gunn
  • Glove Hand Style Ambidextrous
  • Application Cold Weather Oil/Gas Drilling and Extraction as Well as Refining, Fracking, Tool Pushing, Mining, Demolition, Heavy Construction, Cargo Handling, Ironwork
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.