Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DG
ERGODYNE

Cut Resistant Gloves, ANSI/ISEA Cut Level 3 Lining, Black, High Visibility Lime, L, PR 1

  • Item # 21EL09
  • My Part #
  • Mfr. Model # 925CPWP
  • Catalog Page # N/A
  • Catalog Group # H3931
  • UNSPSC # 46181504
Cut Resistant Gloves, ANSI/ISEA Cut Level 3 Lining, Black, High Visibility Lime, L, PR 1 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Armortex® palm and EVA foam padding provide enhanced cut, puncture, and dorsal/palm impact protection with enhanced grip and durability in mud and fluids. Hipora® breathable water/windproof insert and 3M™ Thinsulate™ insulation keep hands warm and dry. Armor flex zones aid dexterity. Reflective accents help keep wearer visible in low light.

View More

Technical Specs

  • Item Cut Resistant Gloves
  • ANSI/ISEA Cut Level 3
  • ANSI/ISEA Abrasion Level 4
  • Suggested Use Environment Oily
  • Glove Size L
  • Puncture Resistant Yes
  • Palm Material Armortex(R)
  • Color Black, High Visibility Lime
  • Cuff Slip-On
  • Glove Coating Finish Rough
  • Glove Cut Gunn
  • Glove Hand Style Ambidextrous
  • Application Cold Weather Oil/Gas Drilling and Extraction as Well as Refining, Fracking, Tool Pushing, Mining, Demolition, Heavy Construction, Cargo Handling, Ironwork
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms