Skip Content

DG
ERGODYNE

Cut Resistant Gloves, ANSI/ISEA Cut Level 3 Lining, Lime, XL, PR 1

  • Item # 16N690
  • My Part #
  • Mfr. Model # 925F(X)CP
  • Catalog Page # N/A
  • Catalog Group # G6012
  • UNSPSC # 46181504
Dorsal Impact Glove,Lime,XL,PR close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Cut Resistant Gloves
  • ANSI/ISEA Cut Level 3
  • ANSI/ISEA Abrasion Level 2
  • Suggested Use Environment Oily
  • Glove Size XL
  • Puncture Resistant Yes
  • Color Lime
  • Cuff Gauntlet
  • Glove Length 12-3/4"
  • Application Oil/Gas Drilling and Extraction as well as Refining, Fracking, Tool Pushing, Mining, Demolition, Heavy Construction, Cargo Handling, Ironwork
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms