DV
ERGODYNE

Cooling Vest, 4 hr. Cooling Time, Khaki, L/XL

  • Item # 3WJZ7
  • My Part #
  • Mfr. Model # 12110
  • Catalog Page # N/A
  • UNSPSC # 46181507
Cooling Vest, 4 hr. Cooling Time, Khaki, L/XL close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Product Details

Comfortable cotton vest maintains a constant temperature of 58°F14°C to help keep you cool as temperatures climb. Change out the 2 removable cooling packs for fully charged packs when spent; charge fully in just a few minutes. Conforms to the body for improved comfort. Hook-and-loop closure. Banox FR3® Fabric passes ASTM F1506; ATPV of 9.4 cal/cm (HRC 2).

View More

Technical Specs

  • Item Cooling Vest
  • Cooling Time 4 hr.
  • Workwear Size L/XL
  • Material Polyester Outer, Cotton Inner, With Thermal Liner
  • Color Khaki
  • Includes (1) Cool Pack Pair
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Related Products