Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

WG
ERGODYNE

Cold Protection Gloves, Amara Synthetic Leather/PVC/Armortex ®/EVA Palm Material, Lime/Black/Orange,

  • Item # 5WXY8
  • My Part #
  • Mfr. Model # 925F(x) WP
  • Catalog Page # N/A
  • Catalog Group # D6161
  • UNSPSC # 46181504
Cold Protection Gloves, Amara Synthetic Leather/PVC/Armortex ®/EVA Palm Material, Lime/Black/Orange, close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

The ERGODYNE® ProFlex® thermal utility glove features 3M® Thinsulate plus an OutDry® water- and windproof breathable membrane inside the outer shell for protection against the cold. 5mm EVA dorsal pad, palm, and ulnar padding for impact resistance. Abrasion-resistant PVC on palm and fingers with nonslip reinforcement zones.

View More

Technical Specs

  • Item Cold Protection Gloves
  • Palm Material Amara Synthetic Leather/PVC/Armortex (R)/EVA
  • Color Lime/Black/Orange
  • Finger Style Full
  • Cuff Neoprene
  • Closure Type Elastic
  • Knuckle Padding Material 5mm EVA Foam, Molded TPR
  • Lining Thinsulate
  • Palm Construction Abrasion Resistant PVC
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products