Skip Content

DG
ERGODYNE

Cold Protection Gloves, Thinsulate Lining, Neoprene Cuff, Hi Visibility Orange, S, PR 1

  • Item # 16N680
  • My Part #
  • Mfr. Model # 925F(X)OD
  • Catalog Page # N/A
  • Catalog Group # G6016
  • UNSPSC # 46181504
Cold Protection Gloves,HiVis Orng,PR close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

The ERGODYNE® ProFlex® thermal utility glove features 3M® Thinsulate plus an OutDry® water- and windproof breathable membrane inside the outer shell for protection against the cold. 5mm EVA dorsal pad, palm, and ulnar padding for impact resistance. Abrasion-resistant PVC on palm and fingers with nonslip reinforcement zones.

View More

Technical Specs

  • Item Cold Protection Gloves
  • Cuff Neoprene
  • Lining Thinsulate
  • Size S
  • Color Hi Visibility Orange
  • Palm Material EVA/PVC
  • Palm Construction Abrasion Resistant PVC
  • Back Material EVA/PVC
  • Coating Finish Smooth
  • Finger Material Molded TPR/PVC/Armortex
  • Knuckle Padding Material 5mm EVA Palm
  • Stitching Material Kevlar(R)
  • Cut Gunn
  • Finger Style Full
  • Thumb Style Wing
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms