Skip Content

ST
ERGODYNE

Coil Hard Hat Lanyard, 13" Length, HV Lime, 2 lb. Max. Working Load

  • Item # 45NJ47
  • My Part #
  • Mfr. Model # 3158
  • Catalog Page # 928
  • UNSPSC # 49211805
Coil Hard Hat Lanyard,Clamp,13in. L,Lim close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $7.15 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 0.05 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Ergodyne Squids® 3158 coil hard hat lanyard with buckle easily and comfortably secures your hard hat. The loop end of the lanyard can be looped through the accessory slot or suspension of hard hats. The double lock buckle connector end securely attaches to fall protection harnesses and vests. A coil design reduces the lanyard length and prevents snag and tangle hazards. Applications include: telecommunications, municipalities, construction, utilities, wind energy, oil and gas, power generation, and railway.

View More

Technical Specs

  • Item Coil Hard Hat Lanyard
  • Max. Working Load 2 lb.
  • Length 13"
  • Color HV Lime
  • Line Material Plastic
  • Hardware Material Plastic
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.