Skip Content

DG
ERGODYNE

Anti-Vibration Gloves, Synthetic Leather Palm Material, Lime/Black/Orange, 1 PR

  • Item # 5GKF3
  • My Part #
  • Mfr. Model # 925F(x)
  • Catalog Page # N/A
  • Catalog Group # D6122
  • UNSPSC # 46181504
Anti-Vibration Gloves, Synthetic Leather Palm Material, Lime/Black/Orange, 1 PR close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Anti-Vibration Gloves
  • Palm Material Synthetic Leather
  • Color Lime/Black/Orange
  • Finger Style Three Quarter
  • Cuff Slip-On
  • Closure Type Hook-and-Loop
  • Knuckle Padding Material Neoprene
  • Palm Construction Silicone Gel Padding
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.