Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DG
ERGODYNE

Anti-Vibration Gloves, Synthetic Leather Palm Material, Lime/Black/Orange, L, PR 1

  • Item# 5GKF2
  • Mfr. Model# 925F(x)
  • Catalog Page# N/A
  • Catalog Group# D6122
  • UNSPSC# 46181504
Anti-Vibration Gloves, Synthetic Leather Palm Material, Lime/Black/Orange, L, PR 1 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Technical Specs

  • Item Anti-Vibration Gloves
  • Size L
  • Color Lime/Black/Orange
  • Palm Material Synthetic Leather
  • Palm Construction Silicone Gel Padding
  • Finger Style Three Quarter
  • Back Material Spandex/Nylon
  • Knuckle Padding Material Neoprene
  • Cuff Slip-On
  • Closure Type Hook-and-Loop
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.