Skip Content

WG
ERGODYNE

Anti-Vibration Mechanics Gloves, Visco Elastic Gel Polymer/PVC/Synthetic Leather Palm Material, Blac

  • Item # 2NNW6
  • My Part #
  • Mfr. Model # 710
  • Catalog Page # N/A
  • Catalog Group # D0781
  • UNSPSC # 46181504
Anti-Vibration Gloves,2XL,Black,PR close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Full-Fingered Mechanic’s Glove is a full-fingered gloves that offer superb dexterity, function and protection for the professional tradesman. XXL.

View More

Technical Specs

  • Item Anti-Vibration Mechanics Gloves
  • Palm Material Visco Elastic Gel Polymer/PVC/Synthetic Leather
  • Color Black
  • Finger Style Full
  • Cuff Shirred
  • Closure Type Hook-and-Loop
  • Hand Right/Left
  • Knuckle Padding Material Neoprene
  • Lining Tricot
  • Palm Construction Abrasion Resistant PVC/Spandex
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products