Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DG
ERGODYNE

10 Gauge Coated Gloves, Lime/Orange

  • Item # 29WP11
  • My Part #
  • Mfr. Model # 920
  • Catalog Page # N/A
  • Catalog Group # H6348
  • UNSPSC # 46181504
10 Gauge Coated Gloves, Lime/Orange close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Coated Gloves
  • ANSI/ISEA Abrasion Level 4
  • Gauge 10
  • Lining Knit
  • Color Lime/Orange
  • Cuff Knit
  • Thumb Style Wing
  • Standards EN388
  • ANSI/ISEA Puncture Level 0
  • Application General Maintenance, General Construction, Material Handling,Shipping,Receiving, Assembly, Warehousing
  • Resists Grease,Oil
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms