NC
ERGO ADVANTAGE

Mat Edging, Carbide, Black, 10 PK

  • Item # 33VL91
  • My Part #
  • Mfr. Model # AG4-B
  • Catalog Page # 1897
  • UNSPSC # 52101510
Mat Edging, Carbide, Black, 10 PK close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Safety~Matting~Interlocking Mats and Edging


$297.00 / pkg. of 10
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 17.3 lbs.
Country of Origin Canada Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Interlocking Mat Item Interlocking Mat Edging
  • Mat Length 18"
  • Mat Width 4 ft.
  • Mat Thickness 1"
  • Matting Series Compatibility None
  • Mat Surface Pattern Grit
  • Mat Color Black
  • Interlocking Mat Edges (1) Beveled, (1) Interlocking, (2) Straight
  • Mat Section Straight Edge
  • Male/Female Male
  • Backing Material Recycled PVC and Silicon Carbide
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms