Skip Content
ST
ERGO ADVANTAGE

Interlocking Drainage Mat, Vinyl, Black, 1 ft. 6" x 1 ft. 6", 10 PK

  • Item # 33VL85
  • Mfr. Model # AG2
  • Catalog Page # N/A
  • UNSPSC # 52101510
Interlocking Drainage Mat, Vinyl, Black, 1 ft. 6" x 1 ft. 6", 10 PK close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Web Price $590.50 / pkg. of 10
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 57.85 lbs.
Country of Origin Canada Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This chemical-resistant, antifatigue mat from ADVANTAGE MATS is excellent for weld areas and all types of manufacturing environments where lubricants are present. The 100% recycled PVC silicon carbide grit surface allows for drainage of liquids and increased airflow. Each interlocking, ergonomic grid improves blood flow to reduce fatigue, and absorbs shock to help lower stress.

View More

Technical Specs

  • Item Interlocking Drainage Mat
  • Color Black
  • Width 1 ft. 6"
  • Length 1 ft. 6"
  • Thickness 1"
  • Mat Surface Pattern Grit
  • Mat Surface Material Vinyl
  • Mat Backing Material Vinyl
  • Edges (4) Interlocking
  • Mat Electrical Resistance Non-Conductive
  • Fire Resistant/Fire Retardant Not Fire Resistant or Retardant
  • Brake Fluid Resistant Yes
  • Mat Shape Square
  • Antifatigue Yes
  • Anti-Slip Surface Yes
  • Shape of Drainage Holes Square
  • Mat Ramp Material No Ramp
  • Antimicrobial No
  • Welding Safe Yes
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is manufactured or supplied by a minority, woman or disadvantaged business.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.