Skip Content

ST
ERGO ADVANTAGE

Interlocking Antifatigue Mat, Recycled PVC, Black, 10 PK

  • Item # 33VL83
  • My Part #
  • Mfr. Model # A1B
  • Catalog Page # N/A
  • UNSPSC # 52101510
Interlocking Antifatigue Mat, Recycled PVC, Black, 10 PK close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $455.50 / pkg. of 10
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 51.55 lbs.
Country of Origin Canada Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Interlocking Mat Item Interlocking Antifatigue Mat
  • Mat Length 18"
  • Mat Width 18"
  • Mat Thickness 1"
  • Matting Series Compatibility Advantage Mats
  • Mat Surface Pattern Diamond Plate
  • Mat Color Black
  • Interlocking Mat Edges (2) Interlocking, (2) Straight
  • Mat Section Corner Edge
  • Backing Material Vinyl
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Interlocking Antifatigue Mat, Vinyl, Black, 1 ft. 6 In x 1 ft. 6 In , 10 PK is rated 5.0 out of 5 by 1.
Rated 5 out of 5 by from Product is easy to put together the designs are endless with how you can lay out the matting.
Date published: 2016-01-08
  • y_2018, m_6, d_19, h_18
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.8
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_1
  • loc_en_US, sid_33VL83, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.