Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

ST
EREM

Flat Nose Pliers, Jaw Length: 1-5/16", Jaw Width: 15/64", Jaw Bend: 0°, Tip Width: 3/64"

  • Item # 5EPR9
  • My Part #
  • Mfr. Model # 2442P
  • Catalog Page # N/A
  • UNSPSC # 27112113
Flat Nose Pliers, Jaw Length: 1-5/16", Jaw Width: 15/64", Jaw Bend: 0°, Tip Width: 3/64" close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $79.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.2 lbs.
Country of Origin Switzerland Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This Erem® MagicSense® Flat Nose Pliers has precision-machined edges and smooth jaws to help prevent marring or scratching. The ESD-safe handles are ergonomically shaped to help increase comfort, improve grip, and increase safety. The pliers is made of special tool steel to help increase durability. Suitable for gripping flat work pieces, and miniature or standard electronics applications.

View More

Technical Specs

  • Plier Product Group Pliers
  • Plier Item Flat Nose Pliers
  • Item Flat Nose Plier
  • Jaw Length 1-5/16"
  • Jaw Width 15/64"
  • Jaw Bend 0 Degrees
  • Tip Width 3/64"
  • Overall Length 5-3/4"
  • Gripping Surface Smooth
  • Side Cutter Yes
  • Wire Stripper No
  • Wire Crimper No
  • ESD Safe Yes
  • Nonsparking No
  • Insulated No
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Handle Type Ergonomic
  • Joint Type Solid
  • Spring Return Yes
  • Max. Jaw Opening 1/2"
  • Handle Color Green
  • Material Tool Steel
  • Cutting Capacity/Material Not Specified
  • Voltage Rating Not Rated
  • Features Induction Hardend Cutting Edges, Maximum Opening Stop, Internal Spring, High Precision Screw Joint
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.