Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ERECTASTEP

Tower Support, 75" Height, 4" Width, 2-1/6 ft. Length, 50 lb. Load Capacity

  • Item# 10A480
  • Mfr. Model# 11385
  • Catalog Page# N/A
  • UNSPSC# 30191502
Tower Support, 75" Height, 4" Width, 2-1/6 ft. Length, 50 lb. Load Capacity close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

ErectAStep "Bolt Together" Modular Work and Crossover Platforms
• Unlimited configurations Easily repurpose Manufactured robotically 50-lb./sq.-ft. weight capacity 26"W x 9" steps Vertical clearance 6" less height of platform 3 platforms can be used without support tower (9" span)
5 main components bolt together to create OSHA-compliant platform solutions in many configurations. No engineering, fabrication, drilling, or welding is required. Matching bolt holes on each component allow infinite expansion and reuse. Aluminum handrails (approx. 2" O.D.) are powder-coated safety yellow. Walk surfaces are aluminum for maintenance-free corrosion resistance. Include socket and open-end wrench required for assembly.
All components meet OSHA standards.

View More

Technical Specs

  • Item Tower Support
  • Load Capacity 50 lb.
  • Length 2-1/6 ft.
  • Width 4"
  • Height 75"
  • Material Aluminum
  • For Use With Mfr. No. 11394
  • Standards OSHA
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.