Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ERECTASTEP

Stair Unit, Aluminum, 1000 lb. Load Capacity, Number of Steps: 3

  • Item# 10A464
  • Mfr. Model# 11388
  • Catalog Page# N/A
  • UNSPSC# 30191501
Stair Unit, Aluminum, 1000 lb. Load Capacity, Number of Steps: 3 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Stair Unit
  • Material Aluminum
  • Number of Steps 3
  • Handrails Included Yes
  • Load Capacity 1000 lb.
  • Step Tread Serrated
  • Step Width 26"
  • Color Yellow
  • For Use With Mfr. No. 11394
  • Standards OSHA
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.