Skip Content

NC
ERB SAFETY

Full Brim Hard Hat, 6 pt. Pinlock Suspension, Green/Glow-in-the-Dark, Hat Size: 6-1/2 to 8"

  • Item# 41N910
  • Mfr. Model# 19522
  • Catalog Page# N/A
  • Catalog Group# J5350
  • UNSPSC# 46181701
Full Brim Hard Hat, 6 pt. Pinlock Suspension, Green/Glow-in-the-Dark, Hat Size: 6-1/2 to 8" close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $51.45 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 1.06 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Omega II® Standard hard cap glows in the dark after being exposed to light, for round-the-clock and dark-environment use. A 6-point nylon pinlock suspension with easy sliding size adjustment provides a comfortable custom fit and outstanding stability, while the unvented HDPE shell features integrated accessory slots to accommodate optional hearing protection, face shields, and welding shields. A full brim helps protect your face, shoulders, and back against UV rays, rain, and falling dust and debris.
• Type 1
• Class C, G, E

View More

Technical Specs

  • Item Hard Hat
  • Hard Hat Style Full Brim
  • Hard Hat ANSI Type 1
  • Hard Hat ANSI Class C, G, E
  • Series Omega II
  • Graphics None
  • Hard Hat Suspension 6 pt. Pinlock
  • Color Green/Glow-in-the-Dark
  • Fits Hat Size 6-1/2 to 8"
  • Shell Material High Density Polyethylene
  • Accessory Slots Yes
  • Venting No
  • Standards ANSI/ISEA Z89.1-2009
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is manufactured or supplied by a minority, woman or disadvantaged business.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.