ST
ERB SAFETY

Ear Plugs, Corded, 25dB, PK100

  • Item # 31TU51
  • My Part #
  • Mfr. Model # 14397
  • Catalog Page # N/A
  • Catalog Group # J5351
  • UNSPSC # 46181901
Ear Plugs, Corded, 25dB, PK100 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $90.48 / pkg. of 100
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.16 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Girl Power at Work™ earplugs can help to reduce audible noise in work environments. They are engineered with TPE material and preformed in a tapered shape to fit into ear canals. The corded design helps to keep earplugs from being misplaced.

View More

Technical Specs

  • Item Ear Plugs
  • Disposable/ Reusable Reusable
  • Noise Reduction Rating NRR 25dB
  • Insertion Method Push-In
  • Metal Detectable No
  • Ear Plug Color Pink
  • Ear Plug Material Rubber Vinyl
  • Ear Plug Shape Bell
  • Ear Plug Size Universal
  • Cord Options Corded
  • Band Color - Hearing Protection Hi-Visibility Green
  • Band Material - Hearing Protection Plastic
  • Cord Color Hi-Visibility Green
  • Cord Material - Hearing Protection Plastic
  • Pairs Per Package 100
  • Ear Plug Packaging Bulk Box, Wrapped Pairs
  • Series ERB04
  • Standards ANSI S3.19
How can we improve our Technical Specifications?

Compliance and Restrictions


Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.