Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

EQUIPTO

Workbench, Steel Frame Material, 96" Width, 30" Depth Steel Work Surface Material

  • Item# 9PR94
  • Mfr. Model# 2423U8 RED
  • Catalog Page# N/A
  • Catalog Group# F0861
  • UNSPSC# 24102006
Workbench, Steel Frame Material, 96" Width, 30" Depth  Steel Work Surface Material close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Workbench
  • Load Capacity 1500 lb.
  • Work Surface Material Steel
  • Frame Material Steel
  • Width 96"
  • Depth 30"
  • Height 34"
  • Leg Type Flared
  • Workbench Assembly Unassembled
  • Top Thickness 12 ga.
  • Frame Color Red
  • Finish Painted
  • Includes Legs, Top, End and Back Rails, Lower Shelf, Back Stringer, Hardware, (4) Knockouts
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms