Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

EQUIPTO

Work Platform, Galvanized Steel, Straight Through Platform Style, 36" Platform Height

  • Item# 9U903
  • Mfr. Model# 970-06
  • Catalog Page# N/A
  • UNSPSC# 30191501
Work Platform, Galvanized Steel, Straight Through Platform Style, 36" Platform Height close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Work Platforms

Technical Specs

  • Item Work Platform
  • Material Galvanized Steel
  • Platform Style Straight Through
  • Platform Height 36"
  • Load Capacity 125 lb./sq. ft.
  • Number of Modular Decks 1
  • Base Depth 48"
  • Platform Depth 48"
  • Platform Width 48"
  • Overall Height 6 ft.
  • Handrail Height 36"
  • Number of Guard Rails 2
  • Number of Legs 4
  • Step Tread Perforated
  • Color Silver
  • Finish Zinc
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms