Skip Content

TP
EPSON

Scanner,4800 x 9600 dpi,6in L x 20in W

  • Item # 38RX91
  • My Part #
  • Mfr. Model # EPSB11B207221
  • Catalog Page # N/A
  • UNSPSC # 43211711
Scanner,4800 x 9600 dpi,6in L x 20in W close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $232.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 9.0 lbs.
Country of Origin Indonesia Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Scanner
  • Scanner Type Document
  • Overall Length 6"
  • Overall Width 20"
  • Overall Height 16"
  • Scanning Area 8-1/2" x 11-11/16"
  • System Requirements Mac(R) OS X 10.5 and Later/Windows(R) XP, Vista(TM), 7
  • Resolution 4800 x 9600 dpi
  • Color Black
  • Scan Speed (Black) 16 ppm
  • Scan Speed (Color) 16 ppm
  • Color Bit Depth 48-bit
  • Includes Software, USB Cable, AC Adapter and User Documentation
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Customer Reviews


Scanner,4800 x 9600 dpi,6in L x 20in W is rated 4.0 out of 5 by 250.
Rated 5 out of 5 by from Just What I Need I am impressed with the ease of use and the quality of the scans. I have scanned color, black & white photos, slides and negatives - and the quality is very good. The low price made this a no-brainer purchase for me.
Date published: 2018-05-28
Rated 4 out of 5 by from Overall a decent purchase! I love this scanner, the only thing that I don't like is that it does not allow you to properly do partial scans of any of my images larger than 8.5x11, which is a negative. If the scanning glass where at the same level of its surrounding edges than I would easily be able to do this. I still have to go to a professional scanning place to scan my artwork larger than 8.5x11. Other than that, the quality of the scans are superior to any camera I have used. Overall I'm satisfied, but it is a bit limiting. It would be nice if Epson could come up with a more artist-friendly scanner, taking into consideration our needs as professional artists.
Date published: 2018-05-25
Rated 5 out of 5 by from Great photo scanner! I bought this scanner to finish scanning family photos. I love, love, love the job this scanner did on my project. The fact that it is portable and separate from my printer was a plus for me as I could work on my project in an area where I wasn't isolated from everyone else in the family. I hooked it up to my laptop and started scanning.
Date published: 2018-05-24
Rated 5 out of 5 by from Great Scanner Very easy to set up and use. Great features and wonderful reslts.
Date published: 2018-05-24
Rated 5 out of 5 by from Great Results with Copying Slides I have copied many of my very old collection of 35mm slides and I am pleased with the ease of operation and the excellent results.
Date published: 2018-05-21
Rated 2 out of 5 by from Doesn't work well with MacBook I bought this because it was advertised as compatible with Mac. Immediately after loading the software I got a pop up message that said this software is not optimized to work with a Mac. Very disappointing!!!
Date published: 2018-05-16
Rated 3 out of 5 by from It's ok I had to buy it, my old Epson scanner would not work with window 10
Date published: 2018-04-29
Rated 5 out of 5 by from EPSON V370 PHOTO SCANNER This is my second purchase of this scanner. I still use both, but at different locations.The ease of setting this for my needs is easy and using it is a breeze.The results are fantastic!
Date published: 2018-04-20
  • y_2018, m_6, d_21, h_19
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.8
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_250
  • loc_en_US, sid_38RX91, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.