DV
EPSON

Projector Replacement Lamp, Black

  • Item # 19NU86
  • My Part #
  • Mfr. Model # V13H010L58
  • Catalog Page # N/A
  • UNSPSC # 45111607
Projector Replacement Lamp, Black close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Projector Accessories

Technical Specs

  • Item Projector Replacement Lamp
  • Material Plastic, Glass, Metal
  • Color Black
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.