ST
EPSON

Portable Label Printer, LABELWORKS PX, Label Printer, 1-13/32" Max. Tape Width

  • Item # 45VZ82
  • My Part #
  • Mfr. Model # LW-PX900PCD
  • Catalog Page # 373
  • UNSPSC # 44102405
Portable Label Printer,  LABELWORKS PX,  Label Printer,  1-13/32" Max. Tape Width close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Safety~Identification Products~Label Printers and Makers


$362.59 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 7.45 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • Hazardous Material.
  • This item is restricted for international sale.

Product Details

The Epson® LabelWorks™ PX industrial labeling system features a high-speed, 360 dpi print output that creates highly visible and detailed color labels, bar codes, and wire identification faster and with better detail than other printer models. A 4mm standard lead margin and the ability to reduce tape waste down to 1mm are industry-leading cost-saving features. Its full standard keyboard simplifies text entry, and hot keys for frequently used labels save time.

View More

Technical Specs

  • Item Portable Label Printer
  • Printer Series LABELWORKS PX
  • Max. Tape Width 1-13/32"
  • Label Formats Supported Continuous and Die-Cut Labels
  • Stand Alone Printing / PC Required Stand Alone or PC Printing
  • Maximum Print Speed 1.4 in./sec.
  • Printer Display LCD
  • Font Range 4 to 103
  • Color Printing Capability Multi-Color
  • Printhead Resolution 360 dpi
  • Printer Power Options Li-ion Battery, AA Batteries
  • Printer Connectivity USB
  • Application Wire Wrap, Patch Panels, Punch Blocks
  • Printing Software Compatibility P-Touch(R)
  • Printer Weight 2.75 lb.
  • Warranty Lifetime
  • Features Pick and Print, Mixed Length, Bar Code Formats
  • Includes AC Adapter, Li-Ion Batteries, USB Cable, Label Editor Software, Magnetic Attachments, Hard Case
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

  • This item is restricted for international sale.

Alternate Search Terms

Related Products