DV
EPSON

Multimedia Projector, 1280 x 800 Resolution, 16:10 Aspect Ratio

  • Item # 40WY07
  • My Part #
  • Mfr. Model # V11H603020
  • Catalog Page # N/A
  • UNSPSC # 45111607
Multimedia Projector, 1280 x 800 Resolution, 16:10 Aspect Ratio close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Projectors

Technical Specs

  • Item Multimedia Projector
  • Resolution 1280 x 800
  • Illumination 2700 lm
  • Aspect Ratio 16:10
  • Contrast Ratio 10000:1
  • Screen Size 60"
  • Width 14-13/32"
  • Height 7-39/64"
  • Includes Wall Mount, Power Cord, Computer Cable (VGA), Remote Control, User Manual CD, Projector Software CDs, Quick Setup Sheet, Installation Guide
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.