Skip Content

DV
EPSON

InkjetPrinter,20 ppm,18-1/4"H x 18-1/8"W

  • Item # 38LV77
  • My Part #
  • Mfr. Model # EPSC11CD11201
  • Catalog Page # N/A
  • UNSPSC # 43212104
InkjetPrinter,20 ppm,18-1/4"H x 18-1/8"W close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Multifunction Printers

Technical Specs

  • Item Inkjet Printer
  • Functions Printer, Copier, Scanner, Fax
  • Print Speed (Black) 20.0 ppm
  • Print Speed (Color) 20 ppm
  • Print Resolution (Black) 4800 x 1200 dpi
  • Print Resolution (Color) 4800 x 1200 dpi
  • Max. Paper Size 8-1/2" x 14"
  • Max. Copies 9999
  • Sorting Function No
  • LCD Display No
  • Operating System Compatibility Mac(R) OS X 10.5.8 and Later, Windows(R) XP, Server 2003, Server 2008, Vista(TM), 7, 8, Server 2012
  • Fax Transmission Speed 33.6 kbps
  • Connector/Port/Interface Ethernet, USB, WiFi
  • Network Ready Yes
  • Network Capable Yes
  • Network Types Ethernet, WiFi
  • Monthly Duty Cycle 30,000
  • Height 18-1/4"
  • Width 18-1/8"
  • Depth 25-7/8"
  • Includes Manual, CD-ROM for Product Setup, Power Cord and Four (Black, Cyan, Magenta, Yellow) 786 Series Durabrite(R) Ultra Ink Cartridges
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms