Skip Content

DV
EPSON

InkjetPrinter,18 ppm,13-1/2"H x 22-3/8"W

  • Item # 38LV75
  • My Part #
  • Mfr. Model # EPSC11CC98201
  • Catalog Page # N/A
  • UNSPSC # 43212104
InkjetPrinter,18 ppm,13-1/2"H x 22-3/8"W close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Multifunction Printers

Technical Specs

  • Item Inkjet Printer
  • Functions Printer, Copier, Scanner, Fax
  • Print Speed (Black) 18.0 ppm
  • Print Speed (Color) 18 ppm
  • Print Resolution (Black) 4800 x 2400 dpi
  • Print Resolution (Color) 4800 x 2400 dpi
  • Max. Copies 9999
  • Sorting Function No
  • LCD Display No
  • Operating System Compatibility Mac(R) OS X 10.5.8 and Later, Windows(R) XP, Server 2003, Server 2008, Vista(TM), 7, 8, Server 2012
  • Fax Transmission Speed 33.6 kbps
  • Connector/Port/Interface Ethernet, USB, WiFi
  • Network Ready Yes
  • Network Capable Yes
  • Network Types Ethernet, WiFi
  • Monthly Duty Cycle 20,000
  • Height 13-1/2"
  • Width 22-3/8"
  • Depth 32-1/4"
  • Includes Durabrite(R) Ultra Ink Cartridges, Instruction Manual, CD-ROM for Product Setup, Power Cord
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Related Products