DV
EPSON

Inkjet Printer, Color, 16-5/16inHx22inW

  • Item # 38LX22
  • My Part #
  • Mfr. Model # EPSC11CC99201
  • Catalog Page # N/A
  • UNSPSC # 43212104
Inkjet Printer, Color, 16-5/16inHx22inW close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Inkjet Printer
  • Printer Output Color
  • Print Speed (Black) 18.0 ppm
  • Print Speed (Color) 10 ppm
  • Print Resolution (Black) 4800 x 2400 dpi
  • Print Resolution (Color) 4800 x 2400 dpi
  • LCD Display No
  • Operating System Compatibility Mac(R) OS X 10.5.8-10.9.x, Windows(R) XP, Server 2003, Server 2008, Vista(TM), 7, 8, Server 2012
  • Monthly Duty Cycle 20,000
  • Paper Tray Capacity 500
  • Connector/Port/Interface Ethernet, USB, WiFi
  • Network Ready Yes
  • Network Capable Yes
  • Network Types Ethernet, USB, WiFi
  • Height 16-5/16"
  • Width 22"
  • Depth 28-1/2"
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Related Products