Skip Content

DV
EPSON

Inkjet Printer,16-7/8"H x 19-1/2"W

  • Item # 38LV81
  • My Part #
  • Mfr. Model # EPSC11CD95201
  • Catalog Page # N/A
  • UNSPSC # 43212104
Inkjet Printer,16-7/8"H x 19-1/2"W close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Multifunction Printers

Technical Specs

  • Item Inkjet Printer
  • Functions Printer, Copier, Scanner
  • Max. Copies 9999
  • Sorting Function No
  • LCD Display Yes
  • Connector/Port/Interface Ethernet, WiFi
  • Network Ready Yes
  • Network Capable Yes
  • Network Types Ethernet, WiFi
  • Height 16-7/8"
  • Width 19-1/2"
  • Depth 19"
  • Includes Black Ink Cartridge, Cyan Ink Cartridge, Magenta Ink Cartridge, Yellow Ink Cartridge, Light Cyan Ink Cartridge, Light Magenta Ink Cartridge, Setup and Instructions Manuals, CD-ROM Containing Software and Drivers (Windows(R) and Macintosh(R)), Power Cable
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms