DV
EPSON

Dot Mtrx Prntr,Blk/Wht,18-39/64inHx20inW

  • Item # 38LW78
  • My Part #
  • Mfr. Model # EPSC11C605001
  • Catalog Page # N/A
  • UNSPSC # 43212102
Dot Mtrx Prntr,Blk/Wht,18-39/64inHx20inW close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Dot Matrix Printer
  • Printer Output Black/White
  • Print Speed (Black) 31.0 ppm
  • Print Speed (Color) 31 ppm
  • LCD Display Yes
  • Operating System Compatibility Windows(R) 95, NT 4.0, 98, 98SE, 2000, Me, XP
  • Monthly Duty Cycle 20,000
  • Connector/Port/Interface Parallel, Serial, USB
  • Network Ready No
  • Network Capable Yes
  • Network Types Parallel, Serial, USB
  • Height 18-39/64"
  • Width 20"
  • Depth 33"
  • Standards ENERGY STAR Certified
How can we improve our Technical Specifications?

Compliance and Restrictions

None